Zoro Homepage
This item is Discontinued.
Metro Wire Shelf Post 74"H, Steel 74UPF

Wire Shelf Post 74"H, Steel (Discontinued)

  • Mfr # 74UPF
  • Zoro # G3003887
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74UPF
Zoro #
G3003887
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
74"
Overall Width
1"
Post Height
73 7/8 in
Height
74"
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Flame Red
Finish
Powder Coat
Material
Steel
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
For Use With
Metro Super Erecta Shelving
Wire Shelf Adjustment Type
Split Sleeve
Leveling Feet Included
No

Description

Wire Shelf Post, Color Flame Red, Overall Height 74 In., Overall Width 1 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.