Shop METRO
See all product information
Create Account
Wire Shelving, 24"D x 48"W x 62-9/16"H, 4 Shelves, Smoked Glass
- Mfr # 4/2448NDSG,2/63PDSG
- Zoro # G3328328
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Shelving Type
Add-On
Width
48 in
Depth
24"
Height
62-9/16"
Material
Epoxy Coated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4/2448NDSG,2/63PDSG
- Zoro #
- G3328328
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wire Shelving Unit
- Shelving Type
- Add-On
- Material
- Epoxy Coated Steel
- Number of Shelves
- 4
- Color
- Black
- Finish
- Powder Coated
- Wire Shelf Adjustment Type
- Split Sleeve
- Includes
- (2) Posts, Post Caps, Split Sleeves
- Wire Shelving Material
- Steel
- Wire Shelving Finish
- Epoxy
- Shelf Capacity
- 500 lb
- Shelf Adjustments
- 1 in
- Wire Shelving Type
- Add-On
- No. of Shelves
- 4
- Adjustability
- Adjustable
- Includes Mounting Hardware
- Yes
- Recommended Environments
- Dry
- Shelf Configuration
- Add-On
- Shelf Adjustment Increments
- 1 in
- Shelf Adjustment Type
- Split Sleeve
- Load Capacity per Shelf
- 500 lb
- Whole Unit Load Capacity
- 2,000 lb
Dimensions
- Width
- 48 in
- Depth
- 24"
- Height
- 62-9/16"
- Overall Width
- 24 in
- Overall Height
- 63 in
- Overall Depth
- 24 in
Description
Wire Shelving Unit, Add-On, Material Steel, Number of Shelves 4, Width 48 In., Depth 24 In., Height 63 In., Shelf Capacity 800 lb., 1 In. Increments, Smoked Glass, Finish Epoxy Powder Coat
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.