Wire Shelving, 24"D x 48"W x 74-5/8"H, 4 Shelves, Chrome

  • Mfr # 74P-2,2448NC-4,9995Z-8

  • Zoro # G3774605


product price:  $247.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Add-On
Depth
24"
Height
74-5/8"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74P-2,2448NC-4,9995Z-8
Zoro #
G3774605
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
24"
Height
74-5/8"
Overall Width
48 in
Overall Depth
24 in
Overall Height
74 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Type
Add-On
Shelf Adjustments
1 in
Shelf Capacity
500 lb
Includes
(2) Posts, (8) S Hooks, Plastic Split Sleeves
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Standards
NSF
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Shelf Configuration
Add-On
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Recommended Environments
Dry
Load Capacity per Shelf
500 lb
Adjustability
Adjustable

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (8) S Hooks, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.