Wire Shelving, 24"D x 60"W x 62-9/16"H, 4 Shelves, Silver

  • Mfr # 4/2460NS2/63PS8/9995

  • Zoro # G3324417


product price: $1,305.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Add-On
Depth
24"
Height
62-9/16"
Material
Stainless Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4/2460NS2/63PS8/9995
Zoro #
G3324417
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
24"
Height
62-9/16"
Overall Width
60 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Shelf Capacity
500 lb
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Includes
(2) Posts, (8) S Hooks
Wire Shelving Type
Add-On
Shelf Configuration
Add-On
Adjustability
Adjustable
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
2,000 lb
Load Capacity per Shelf
500 lb
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (2) Posts, (8) S Hooks, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.