Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, Basket Shelf

  • Mfr # BSK2460NC

  • Zoro # G100488064


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Finish
Chrome
Overall Height
9 in
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BSK2460NC
Zoro #
G100488064
UPC #
041105006399
Country of Origin
Mexico

Dimensions

Overall Height
9 in
Overall Depth
24 in
Overall Width
60 in

Details

Item
Wire Shelving, Basket Shelf
Material
Steel
Color
Silver
Finish
Chrome

Description

Wire Shelving, Basket Shelf

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.