Zoro Homepage

Wire Shelving, Shelf, Metal, Adjustable

  • Mfr # 5A517K3

  • Zoro # G000488317


product price: $552.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Includes
(4) Posts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5A517K3
Zoro #
G000488317
UPC #
041105379301
Country of Origin
Multiple

Dimensions

Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in

Details

Item
Wire Shelving, Shelf, Metal, Adjustable Shelving
Material
Stainless Steel
Number of Shelves
5
Color
Green
Finish
Epoxy Coated
Includes
(4) Posts
Standards
HACCP, NSF
Recommended Environments
Wet
Adjustability
Adjustable
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
400 lb
Whole Unit Load Capacity
2,000 lb
Shelf Configuration
Starter

Description

Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Green Color, Epoxy Coated, Includes (4) Posts, Load Capacity per Shelf 400 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 24 in, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Starter, Number of Shelves 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.