Zoro Homepage

Wire Shelving, Shelf, Metal, Adjustable

  • Mfr # AA326K3

  • Zoro # G000488249


product price: $377.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Overall Height
63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA326K3
Zoro #
G000488249
UPC #
041105421628
Country of Origin
Multiple

Dimensions

Overall Height
63 in
Overall Depth
18 in
Overall Width
30 in

Details

Item
Wire Shelving, Shelf, Metal, Adjustable Shelving
Material
Stainless Steel
Number of Shelves
4
Color
Green
Finish
Epoxy Coated
Standards
HACCP, NSF
Includes
(2) Posts, (2) S Hooks Per Shelf
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Shelf Configuration
Add-On
Recommended Environments
Wet
Load Capacity per Shelf
500 lb

Description

Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Green Color, Epoxy Coated, Includes (2) Posts, (2) S Hooks Per Shelf, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 30 in, Wet Recommended Environments, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Add-On, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.