Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving, Shelf, Metal, Adjustable

  • Mfr # AA566C

  • Zoro # G800720662


product price: $486.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Overall Depth
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA566C
Zoro #
G800720662
UPC #
041105422472
Country of Origin
Multiple

Dimensions

Overall Depth
24 in
Overall Width
60 in
Overall Height
63 in

Details

Item
Wire Shelving, Shelf, Metal, Adjustable Shelving
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
HACCP, NSF
Includes
(2) Posts, (2) S Hooks Per Shelf
Recommended Environments
Wet
Whole Unit Load Capacity
2,000 lb
Shelf Configuration
Add-On
Adjustability
Adjustable
Load Capacity per Shelf
500 lb

Description

Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks Per Shelf, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Wet Recommended Environments, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Add-On, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.