Wire Shelving, Shelf, Metal, Adjustable
Mfr # AA576C
Zoro # G100488057
product price: $570.99
/eaKey Features
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AA576C
Zoro #
G100488057
UPC #
041105422519
Country of Origin
Multiple
Dimensions
Overall Height
63 in
Overall Width
72 in
Overall Depth
24 in
Details
Item
Wire Shelving, Shelf, Metal, Adjustable Shelving
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Standards
HACCP, NSF
Includes
(2) Posts, (2) S Hooks Per Shelf
Load Capacity per Shelf
500 lb
Shelf Configuration
Add-On
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Recommended Environments
Wet
Description
Wire Shelving, Shelf, Metal, Adjustable Shelving, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (2) S Hooks Per Shelf, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Wet Recommended Environments, Standards HACCP, NSF, 2,000 lb, Shelf Configuration Add-On, Number of Shelves 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.