Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shelving Unit, 18"D x 72"W x 63"H, 4 Shelves, Chrome

  • Mfr # A376C

  • Zoro # G9003741


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
18"
Height
63"
Material
Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A376C
Zoro #
G9003741
UPC #
-
Country of Origin
Multiple

Dimensions

Width
72"
Depth
18"
Height
63"
Overall Height
63 in
Overall Depth
18 in
Overall Width
72 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Type
Starter
Shelf Adjustments
1 in
Shelf Capacity
500 lb
Wire Shelf Adjustment Type
Quick Adjust Lever
Includes
(4) Posts
Wire Shelving Material
Steel
Wire Shelving Finish
Chrome Plated
No. of Shelves
4
Adjustability
Adjustable
Recommended Environments
Dry
Standards
NSF
Shelf Configuration
Starter
Load Capacity per Shelf
500 lb
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Quick-Adjust
Whole Unit Load Capacity
2,000 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 63 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Quick-Adjust, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.