Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Chrome

  • Mfr # 63P-4,2460NC-4

  • Zoro # G3774681


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Depth
24"
Height
62-9/16"
Material
Stainless Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63P-4,2460NC-4
Zoro #
G3774681
UPC #
-
Country of Origin
Multiple

Dimensions

Width
60"
Depth
24"
Height
62-9/16"
Overall Height
63 in
Overall Depth
24 in
Overall Width
60 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelving Finish
Chrome Plated
Shelf Capacity
500 lb
Wire Shelving Type
Starter
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts
No. of Shelves
4
Shelf Adjustments
1 in
Wire Shelving Material
Steel
Adjustability
Adjustable
Recommended Environments
Dry
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Shelf Configuration
Starter
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
500 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.