Wire Shelving Unit, 24"D x 60"W x 62-9/16"H, 4 Shelves, Silver

  • Mfr # 4 /2460NS, 4 /63PS

  • Zoro # G2306641


product price: $1,152.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Width
60"
Depth
24"
Height
62-9/16"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4 /2460NS, 4 /63PS
Zoro #
G2306641
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
24"
Height
62-9/16"
Overall Depth
24 in
Overall Width
60 in
Overall Height
63 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Wire Shelving Finish
Stainless Steel
No. of Shelves
4
Includes
(4) Posts, Plastic Split Sleeves
Wire Shelving Type
Starter
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
500 lb
Wire Shelving Material
Stainless Steel
Includes Mounting Hardware
Yes
Shelf Configuration
Starter
Standards
NSF
Shelf Adjustment Type
Split Sleeve
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
500 lb
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.