Wire Shelving Unit, 24"D x 60"W x 63"H, 4 Shelves, Smoked Glass

  • Mfr # 4/2460NDSG,4/63PDSG

  • Zoro # G3326401


product price:  $397.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
60"
Depth
24"
Height
63"
Material
Epoxy Coated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/2460NDSG,4/63PDSG
Zoro #
G3326401
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
24"
Height
63"
Overall Width
60 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Epoxy Coated Steel
Number of Shelves
4
Color
Black
Finish
Epoxy Coated
Shelf Capacity
500 lb
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Shelf Adjustments
1 in
No. of Shelves
4
Wire Shelving Type
Starter
Includes
(4) Posts
Wire Shelving Finish
Epoxy
Whole Unit Load Capacity
2,000 lb
Recommended Environments
Dry
Load Capacity per Shelf
500 lb
Shelf Configuration
Starter
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Epoxy Coated, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Epoxy Coated Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 60 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.