Wire Shelving Unit, 24"D x 72"W x 62-9/16"H, 4 Shelves, Black

  • Mfr # 4 /2472NBL,4 /63PBL

  • Zoro # G3328398


product price:  $423.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Starter
Depth
24"
Height
62-9/16"
Material
Epoxy Coated Steel
Number of Shelves
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 /2472NBL,4 /63PBL
Zoro #
G3328398
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72"
Depth
24"
Height
62-9/16"
Overall Width
72 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Epoxy Coated Steel
Number of Shelves
4
Color
Black
Finish
Powder Coated
Wire Shelving Material
Steel
Shelf Capacity
500 lb
Wire Shelving Type
Starter
Wire Shelving Finish
Epoxy
Shelf Adjustments
1 in
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts, Post Caps, Split Sleeves
No. of Shelves
4
Recommended Environments
Dry
Load Capacity per Shelf
500 lb
Shelf Configuration
Starter
Shelf Adjustment Type
Split Sleeve
Includes Mounting Hardware
Yes
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Adjustability
Adjustable

Description

Wire Shelving Unit, Adjustability Adjustable, Black Color, Powder Coated, Includes (4) Posts, Post Caps, Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Epoxy Coated Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.