Wire Shelving Unit, 24"D x 72"W x 62-9/16"H, 4 Shelves, Chrome

  • Mfr # 4/2472NC2/63P8/9995Z

  • Zoro # G2287741


product price:  $471.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Shelving Type
Add-On
Width
72"
Depth
24"
Height
62-9/16"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4/2472NC2/63P8/9995Z
Zoro #
G2287741
UPC #
-
Country of Origin
Multiple

Dimensions

Width
72"
Depth
24"
Height
62-9/16"
Overall Width
72 in
Overall Height
63 in
Overall Depth
24 in

Details

Item
Wire Shelving Unit
Shelving Type
Add-On
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Wire Shelving Type
Add-On
Includes
(2) Posts, (8) S Hooks
No. of Shelves
4
Wire Shelving Finish
Chrome Plated
Shelf Capacity
500 lb
Wire Shelving Material
Steel
Adjustability
Adjustable
Load Capacity per Shelf
500 lb
Shelf Configuration
Add-On
Recommended Environments
Dry
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Type
Split Sleeve
Shelf Adjustment Increments
1 in

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (2) Posts, (8) S Hooks, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Add-On, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.