Wire Shelving Unit, 24"D x 72"W x 62-9/16"H, 4 Shelves, Silver

  • Mfr # 4 /2472NS,4 /63PS

  • Zoro # G2292118


product price: $1,667.99
/ea
Additional $100.00 delivery surcharge applies per item.
See details

Key Features

Shelving Type
Starter
Width
72"
Depth
24"
Height
62-9/16"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4 /2472NS,4 /63PS
Zoro #
G2292118
UPC #
-
Country of Origin
Multiple

Dimensions

Width
72"
Depth
24"
Height
62-9/16"
Overall Depth
24 in
Overall Height
63 in
Overall Width
72 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
No. of Shelves
4
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Wire Shelf Adjustment Type
Split Sleeve
Shelf Adjustments
1 in
Wire Shelving Type
Starter
Shelf Capacity
500 lb
Includes
(4) Posts, Plastic Split Sleeves
Shelf Adjustment Type
Split Sleeve
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
Yes
Load Capacity per Shelf
500 lb
Standards
NSF
Adjustability
Adjustable
Shelf Configuration
Starter
Whole Unit Load Capacity
2,000 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 63 in, Overall Width 72 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.