Shop METRO

Wire Shelving Unit, 24"D x 72"W x 62-9/16"H, 4 Shelves, Smoked Glass

  • Mfr # 4/2472NDSG 4/63PDSG
  • Zoro # G2296421

product price: 
$
455.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
72 in
Depth
24"
Height
62-9/16"
Material
Epoxy Coated Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
4/2472NDSG 4/63PDSG
Zoro #
G2296421
UPC #
-
Country of Origin
Mexico

Dimensions

Width
72 in
Depth
24"
Height
62-9/16"
Overall Height
63 in
Overall Depth
24 in
Overall Width
72 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Epoxy Coated Steel
Number of Shelves
4
Color
Black
Finish
Epoxy Coated
Includes
(4) Posts
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
No. of Shelves
4
Wire Shelving Type
Starter
Shelf Adjustments
1 in
Wire Shelving Finish
Epoxy
Shelf Capacity
500 lb
Whole Unit Load Capacity
2,000 lb
Recommended Environments
Dry
Adjustability
Adjustable
Shelf Configuration
Starter
Load Capacity per Shelf
500 lb
Shelf Adjustment Increments
1 in
Shelf Adjustment Type
Split Sleeve

Description

Wire Shelving Unit, Starter, Material Steel, Number of Shelves 4, Width 72 In., Depth 24 In., Height 63 In., Shelf Capacity 600 lb., 1 In. Increments, Smoked Glass, Finish Epoxy Powder Coat

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.