Wire Shelving Unit, 48"D x 24"W x 74-5/8"H, 4 Shelves, Silver

  • Mfr # 74PS-4,2448NS-4

  • Zoro # G3774736


product price: $986.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
24"
Depth
48"
Height
74-5/8"
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74PS-4,2448NS-4
Zoro #
G3774736
UPC #
-
Country of Origin
Multiple

Dimensions

Width
24"
Depth
48"
Height
74-5/8"
Overall Height
74 in
Overall Depth
24 in
Overall Width
48 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Stainless Steel
Number of Shelves
4
Color
Silver
Finish
Stainless steel
Includes
(4) Posts, Plastic Split Sleeves
Shelf Adjustments
1 in
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Shelf Capacity
500 lb
No. of Shelves
4
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Type
Starter
Shelf Adjustment Increments
1 in
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Type
Split Sleeve
Adjustability
Adjustable
Load Capacity per Shelf
500 lb
Shelf Configuration
Starter
Whole Unit Load Capacity
2,000 lb
Includes Mounting Hardware
Yes
Standards
NSF

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Includes (4) Posts, Plastic Split Sleeves, Includes Mounting Hardware Yes, Load Capacity per Shelf 500 lb, Material Stainless Steel, Overall Depth 24 in, Overall Height 74 in, Overall Width 48 in, Dry, Harsh, Wet Recommended Environments, Shelf Adjustment Increments 1 in, Standards NSF, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.