Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire Shlf Pst, 34 inx1 in, Quick Slot

  • Mfr # 33UPQ

  • Zoro # G3003695


product price: $23.19
/ea

Key Features

Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Overall Height
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
33UPQ
Zoro #
G3003695
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
34 in
Overall Width
1 in
Post Width
1 in
Height
33"
Post Height
33 3/4 in

Details

Item
Wire Shelf Post
Color
Silver
Finish
Chrome
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Quick Slot
Wire Shelving Material
Steel
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Wire Shelving Finish
Chrome Plated
Leveling Feet Included
No
For Use With
Metro QwikSlot Shelving
Mobility
Stationary
Shelf Adjustment Increments
1 in
Mounting Hardware Required
Yes
Number of Pieces
1
Recommended Environments
Dry

Description

Wire Shelf Post, Color Silver, Finish Chrome, Material Steel, Mounting Hardware Required Yes, Overall Height 34 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.