Wire Shlf Pst, 63 1/2 x1 in, Splt Slv, PK2

  • Mfr # 63P-DCH-2 9995Z-8

  • Zoro # G2990867


product price:  $64.99
/pk 2, $32.50/ea

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
63 1/2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
63P-DCH-2 9995Z-8
Zoro #
G2990867
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
63 1/2 in
Overall Width
1 in
Post Height
62 7/16 in
Height
63"
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Standards
ISO 9001-9002, NSF
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Leveling Feet Included
Yes
For Use With
Metro Super Erecta Shelving
Includes
(8) S Hooks
Includes Mounting Hardware
Yes
Mobility
Stationary
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Number of Pieces
2
Mounting Hardware Required
Yes

Description

Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 63 1/2 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.