Wire Shlf Pst, 63 1/2 x1 in, Splt Slv, PK2

  • Mfr # 63PBL-2 999Z5-8

  • Zoro # G6331875


product price:  $64.99
/pk 2, $32.50/ea

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
63 1/2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
63PBL-2 999Z5-8
Zoro #
G6331875
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
63 1/2 in
Overall Width
1 in
Post Height
62 7/16 in
Height
63"
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Leveling Feet Included
Yes
For Use With
Metro Super Erecta Shelving
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Standards
ISO 9001-9002, NSF
Wire Shelving Finish
Epoxy
Includes
Leveling Foot and (8) S Hooks
Mobility
Stationary
Shelf Adjustment Increments
1 in
Recommended Environments
Dry
Number of Pieces
2

Description

Wire Shelf Post, Color Black, Finish Epoxy Coated, Includes Leveling Foot and (8) S Hooks, Material Steel, Overall Height 63 1/2 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.