Wire Shlf Pst, 74 1/2 x1 in, Splt Slv, PK2

  • Mfr # 74P-DCH-2 9995Z-8

  • Zoro # G2990849


product price:  $63.29
/pk 2, $31.65/ea

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
74 1/2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74P-DCH-2 9995Z-8
Zoro #
G2990849
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
74 1/2 in
Overall Width
1 in
Height
74"
Post Height
74 1/2 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
Leveling Feet Included
Yes
For Use With
Metro Super Erecta Shelving
Standards
ISO 9001-9002, NSF
Includes
(8) S Hooks
Number of Pieces
2
Mobility
Stationary
Includes Mounting Hardware
Yes
Mounting Hardware Required
Yes
Recommended Environments
Dry
Shelf Adjustment Increments
1 in

Description

Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 74 1/2 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.