Zoro Homepage

Wire Shlf Pst, 86 inx1 in, Quick Slot

  • Mfr # 86UPQBL

  • Zoro # G3003616


product price: $35.79
/ea

Key Features

Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Overall Height
86 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86UPQBL
Zoro #
G3003616
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
86 in
Overall Width
1 in
Height
86"
Post Height
85 7/8 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
No
Material
Steel
Shelf Adjustment Type
Quick Slot
Wire Shelving Material
Steel
Leveling Feet Included
No
Wire Shelving Finish
Epoxy
For Use With
Metro QwikSlot Shelving
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
No
Mounting Hardware Required
Yes
Number of Pieces
1
Mobility
Stationary
Recommended Environments
Dry

Description

Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware No, Overall Height 86 in, Overall Width 1 in, 1 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.