Zoro Homepage

Wire Shlf Pst, 87 inx1 in, Splt Slv, PK2

  • Mfr # 86P-DCH-2 9995Z-8

  • Zoro # G2990821


product price: $74.89
/pk 2, $37.45/ea

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
87 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86P-DCH-2 9995Z-8
Zoro #
G2990821
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
87 in
Overall Width
1 in
Height
86"
Post Width
1 in
Post Height
86 1/2 in

Details

Item
Wire Shelf Post
Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Split Sleeve
Wire Shelf Adjustment Type
Split Sleeve
Leveling Feet Included
Yes
Standards
ISO 9001-9002, NSF
Wire Shelving Material
Steel
Wire Shelving Finish
Epoxy
For Use With
Metro Super Erecta Shelving
Includes
(8) S Hooks
Mounting Hardware Required
Yes
Shelf Adjustment Increments
1 in
Includes Mounting Hardware
Yes
Mobility
Stationary
Recommended Environments
Dry
Number of Pieces
2

Description

Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Includes (8) S Hooks, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 87 in, Overall Width 1 in, 2 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Split Sleeve, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Standards ISO 9001-9002, NSF, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.