Shop METRO
See all product information
Create Account
Wire ShlfPst, 74 1/2 x1 in, Quick Slot, PK4
- Mfr # 74PQ-DCH-4
- Zoro # G2864587
product price:Â
$
120.00
/pk of 4, $30.00/ea
Free Shipping & Returns
Key Features
Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
74 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 74PQ-DCH-4
- Zoro #
- G2864587
- UPC #
- -
- Country of Origin
- Mexico
- Item
- Wire Shelf Post
- Color
- Copper Hammertone
- Finish
- Epoxy Coated
- Includes Leveling Feet
- Yes
- Material
- Steel
- Shelf Adjustment Type
- Quick Slot
- Wire Shelving Material
- Steel
- For Use With
- Metro QwikSlot Shelving
- Wire Shelving Finish
- Epoxy
- Wire Shelf Adjustment Type
- qwikSLOT Shelf Clip
- Leveling Feet Included
- Yes
- Mobility
- Stationary
- Recommended Environments
- Dry
- Shelf Adjustment Increments
- 1 in
- Number of Pieces
- 4
- Shell Material
- Steel
- Wire Color
- Copper Hammertone
Dimensions
- Overall Height
- 74 1/2 in
- Overall Width
- 1 in
- Height
- 75"
- Post Height
- 74 1/2 in
- Post Width
- 1 in
Description
Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Overall Height 74 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.