Wire ShlfPst, 74 1/2 x1 in, Quick Slot, PK4

  • Mfr # 74PQBL-4

  • Zoro # G0694009


product price: $102.00
/pk 4, $25.50/ea
Free Shipping & Returns

Key Features

Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
74 1/2 in
Overall Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74PQBL-4
Zoro #
G0694009
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
74 1/2 in
Overall Width
1 in
Post Width
1 in
Height
74"
Post Height
74 1/2 in

Details

Item
Wire Shelf Post
Color
Black
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Quick Slot
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Leveling Feet Included
Yes
Wire Shelving Finish
Epoxy
For Use With
Metro QwikSlot Shelving
Wire Shelving Material
Steel
Mobility
Stationary
Mounting Hardware Required
Yes
Recommended Environments
Dry
Number of Pieces
4
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 in

Description

Wire Shelf Post, Color Black, Finish Epoxy Coated, Material Steel, Mounting Hardware Required Yes, Includes Mounting Hardware Yes, Overall Height 74 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.