Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wire ShlfPst, 86 1/2 x1 in, Quick Slot, PK4

  • Mfr # 86PQ-DCH-4

  • Zoro # G2864578


product price: $138.99
/pk 4, $34.75/ea
Free Shipping & Returns

Key Features

Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Overall Height
86 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86PQ-DCH-4
Zoro #
G2864578
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
86 1/2 in
Overall Width
1 in
Height
87"
Post Height
86 1/2 in
Post Width
1 in

Details

Item
Wire Shelf Post
Color
Copper Hammertone
Finish
Epoxy Coated
Includes Leveling Feet
Yes
Material
Steel
Shelf Adjustment Type
Quick Slot
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
Leveling Feet Included
Yes
For Use With
Metro QwikSlot Shelving
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Mobility
Stationary
Number of Pieces
4
Shelf Adjustment Increments
1 in
Recommended Environments
Dry

Description

Wire Shelf Post, Color Copper Hammertone, Finish Epoxy Coated, Material Steel, Overall Height 86 1/2 in, Overall Width 1 in, 4 Number of Pieces, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick Slot, Dry Recommended Environments, Mobility Stationary, Includes Leveling Feet Yes, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.