Zoro Homepage

Wire Shlv Unit, Cap:500 lb, 18inx54inx48in

  • Mfr # 54P-4,1848NC-4

  • Zoro # G3774830


product price: $251.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Starter
Width
48"
Depth
18"
Height
54"
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
54P-4,1848NC-4
Zoro #
G3774830
UPC #
-
Country of Origin
Multiple

Dimensions

Width
48"
Depth
18"
Height
54"
Overall Width
48 in
Overall Height
54 in
Overall Depth
18 in

Details

Item
Wire Shelving Unit
Shelving Type
Starter
Material
Steel
Number of Shelves
4
Color
Silver
Finish
Chrome
No. of Shelves
4
Shelf Capacity
500 lb
Wire Shelving Finish
Chrome Plated
Shelf Adjustments
1 in
Wire Shelving Material
Steel
Wire Shelving Type
Starter
Wire Shelf Adjustment Type
Split Sleeve
Includes
(4) Posts
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Adjustability
Adjustable
Shelf Configuration
Starter
Recommended Environments
Dry
Shelf Adjustment Type
Split Sleeve
Load Capacity per Shelf
500 lb

Description

Wire Shelving Unit, Adjustability Adjustable, Silver Color, Chrome, Includes (4) Posts, Load Capacity per Shelf 500 lb, Material Steel, Overall Depth 18 in, Overall Height 54 in, Overall Width 48 in, Dry Recommended Environments, Shelf Adjustment Increments 1 in, 2,000 lb, Shelf Configuration Starter, Shelf Adjustment Type Split Sleeve, Number of Shelves 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.