Utility Cart, Wire, 375 lb Load Capacity, 2 Shelves, 32 in L, 18 in W, 38 in H
Mfr # MW104
Zoro # G5151653
product price: $778.99
/ea
Free Shipping & Returns
Key Features
Overall Height
38 in
Overall Length
32 in
Overall Width
18 in
Material
Wire
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW104
Zoro #
G5151653
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
38 in
Overall Length
32 in
Overall Width
18 in
Shelf Length
30 in
Shelf Width
18 in
Caster Dia.
4 in
Details
Material
Wire
Color
Silver
Load Capacity
375 lb
Item
Utility Cart
Adjustable Increments
1 in
Number of Shelves
2
Finish
Stainless steel
Caster Material
Rubber
Distance Between Shelves
23 in
Caster Type
(4) Swivel
Includes
2 Solid SS Shelves and Donut Bumpers
Load Cap. per Shelf
187 lb
Capacity per Shelf
187 lb
Handle Included
Yes
Standards
NSF
Description
Utility Cart, Overall Length 32 in, Finish Stainless Steel, Color Silver, Caster Type (4) Swivel, Material Wire, Number of Shelves 2, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.