Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MW406
Zoro #
G6616276
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
38"
Overall Length
38"
Overall Width
24"
Shelf Length
36"
Caster Dia.
5 in
Shelf Width
24"
Overall Height (In.)
38
Overall Width (In.)
24
Shelf Width (In.)
24
Caster Size (In.)
5
Description
Utility Cart, Overall Length 38 in, Finish SS and Chrome, Color Silver, Caster Type (4) Swivel, Material Wire, Number of Shelves 3, Overall Height 38 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.