Zoro Homepage

Wire Wall Shelf, 14x18x48in, ShlfCap 250lb

  • Mfr # SW31C-1-1848

  • Zoro # G3410242


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Width
48"
Depth
18"
Height
14"
Material
Steel
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW31C-1-1848
Zoro #
G3410242
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
18"
Height
14"
Overall Width
48 in
Overall Depth
18 in
Overall Height
14 in
Usable Depth
18 1/8 in
Usable Width
47 7/8 in

Details

Item
Wire Wall Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Includes
(1) Shelf and Post Mounts
Item - Wall Shelves
Wire Wall Shelf
Shelving Material
Stainless Steel
Shelf Style
Ventilated
Standards
NSF
Shelf Capacity
250 lb
Shelving Gauge
18
No. of Shelves
1
Shelf Adjustments
1 in
Finish - Shelving and Racks
Stainless Steel
Adjustability
Adjustable
Includes Mounting Hardware
Yes
Load Capacity
250 lb
Load Capacity per Shelf
250 lb
Mounting Mechanism
Direct
Shelf Gauge
18 ga
Shelf Adjustment Increments
1 in

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 250 lb Load Capacity per Shelf, Number of Shelves 1, Usable Depth 18 1/8 in, Usable Width 47 7/8 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 18 in, Overall Height 14 in, Overall Width 48 in, 250 lb Load Capacity, Includes Mounting Hardware Yes, Steel, Adjustable, Silver, Chrome, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.