Zoro Homepage

Wire Wall Shelf, 34x24x36in, ShlfCap 125lb

  • Mfr # SW53C-2-2436

  • Zoro # G2744052


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Width
36"
Depth
24"
Height
34"
Material
Steel
Number of Shelves
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SW53C-2-2436
Zoro #
G2744052
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
24"
Height
34"
Overall Height
34 in
Overall Depth
24 in
Overall Width
36 in
Usable Depth
24 1/8 in
Usable Width
35 7/8 in

Details

Item
Wire Wall Shelf
Material
Steel
Number of Shelves
2
Color
Silver
Finish
Chrome
Shelving Gauge
18
Shelving Material
Steel
Shelf Capacity
250 lb
Shelf Adjustments
1 in
Standards
NSF
No. of Shelves
2
Item - Wall Shelves
Wire Wall Shelf
Shelf Style
Ventilated
Finish - Shelving and Racks
Chrome Plated
Includes
(2) Shelves
Load Capacity per Shelf
125 lb
Shelf Gauge
18 ga
Assembled
Unassembled
Includes Mounting Hardware
Yes
Shelf Adjustment Increments
1 in
Mounting Mechanism
Direct
Adjustability
Adjustable
Load Capacity
250 lb

Description

Wire Wall Shelf, 1 in Shelf Adjustment Increments, 18 ga, Ventilated Shelf Style, 125 lb Load Capacity per Shelf, Number of Shelves 2, Usable Depth 24 1/8 in, Usable Width 35 7/8 in, Mounting Mechanism Direct, Wall Mount Mounting Type, Overall Depth 24 in, Overall Height 34 in, Overall Width 36 in, 250 lb Load Capacity, Includes Mounting Hardware Yes, Steel, Adjustable, Assembled Unassembled, Silver, Chrome, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.