Shop METRO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
WireShelvingCart, Silver, Steel, 62"L, 24"W
- Mfr # ESD-2460NC-63-M-5
- Zoro # G024942253
product price:Â
$
956.00
/ea
Key Features
Color
Silver
Overall Width
24 in
Caster/Wheel Configuration
(2) Swivel
Overall Height
68 in
Number of Shelves
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ESD-2460NC-63-M-5
- Zoro #
- G024942253
- UPC #
- 041105040591
- Country of Origin
- Mexico
- Color
- Silver
- Caster/Wheel Configuration
- (2) Swivel
- Number of Shelves
- 5
- Finish
- Chrome
- Item
- Wire Shelving Cart
- Load Capacity
- 900 lb
- Adjustable Increments
- 1 in
- Material
- Steel
- Caster Core Material
- Thermoplastic Polyurethane
- Caster Brake Type
- Face Brake
- Shelf Capacity
- 600 lb
- Caster Wheel Type
- Standard
- Includes
- Conductive Casters, Mobile Posts
- Caster Wheel/Tread Material
- Conductive Thermoplastic Polyurethane
- Handle Type
- No Handle
- Caster/Wheel Mounting Location
- Corner Post
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- Overall Width
- 24 in
- Overall Height
- 68 in
- Caster Wheel Dia.
- 5 in
- Overall Length
- 62 in
- Shelf Width
- 24 in
- Caster Mounting Height
- 6 1/4 in
- Caster Stem Length
- 2 1/4 in
- Caster Stem Diameter
- 5 in
- Shelf Length
- 60 in
- Caster Wheel Width
- 1 1/4 in
- Top Shelf Height
- 62 in
- Length
- 62 in
Description
Wire Shelving Cart, Load Capacity 900 lb, Number of Shelves 5, Shelf Width 24 in, Shelf Length 60 in, Material Steel, Finish Chrome, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Face Brake, Caster Wheel/Tread Material Conductive Thermoplastic Polyurethane, Caster/Wheel Configuration (2) Swivel, Distance Between Shelves Not Applicable, Handle Type No Handle, Lip Style Flush, Shelf Orientation Flat, Collapsible No, Overall Height 68 in, Overall Length 62 in, Overall Width 24 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.