Zoro Homepage

WORK STAND, 18 in. W x 24 in. L

  • Mfr # PK0911

  • Zoro # G2087906


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Color
Silver
Load Capacity
900 lb
Handle Type
No Handle
Number of Shelves
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PK0911
Zoro #
G2087906
UPC #
-
Country of Origin
Mexico

Dimensions

Shelf Width
18 in
Overall Height
39 in
Overall Width
18 in
Overall Length
24 in
Shelf Length
24 in
Caster Wheel Dia.
5 in
Top Shelf Lip Height
4 1/2 in
Top Shelf Height
39 in
Shelf Lip Height
1/4 in
Bottom Shelf Lip Height
1/4 in
Overall LxWxH
24 in x 18 in x 39 in

Description

Static-Control Utility Cart with Angled Lipped Wire Shelves, Load Capacity 900 lb, Number of Shelves 1, Shelf Width 18 in, Shelf Length 24 in, Material Steel, Finish Zinc Plated, Caster Wheel Dia. 5 in, Color Silver, Caster Brake Type Side Pedal Brake, Caster Wheel/Tread Material Rubber, Caster/Wheel Configuration (4) Swivel, Handle Type No Handle, Lip Style 2-Sided Lipped, Shelf Orientation Slanted, Collapsible No, Overall Height 39 in, Overall Length 24 in, Overall Width 18 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.