Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3040HL Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3040HL

  • Zoro # G9776269


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
1
Sub-Category
Faucet Handles
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3040HL
Zoro #
G9776269
UPC #
663370598272
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
4.06
Item Length (Inch)
4.31
Item Width (Inch)
4.31

Details

Material
Brass
Finish
Matte Black
Item
Diverter Valve
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
1
Sub-Category
Faucet Handles
UPC/CUPC Certified
true
Handshower Flow Rate (GPM)
0
CEC Certified
false
Low Lead Compliant
false
Prop 65 Label
true
Theme
Modern
Showerhead Flow Rate (GPM)
0
Spout Flow Rate (GPM)
0
Collection
Metropolitan
Item Weight (lbs)
2.9
Handle Style
Lever
DOE Certified
false
Handle Material
Brass
Handles Included
true
Faucet Holes
1

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.