Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

KS3045HL Single-Handle Three-Way Diverter Valve with Trim Kit

  • Mfr # KS3045HL

  • Zoro # G9776582


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS3045HL
Zoro #
G9776582
UPC #
663370598258
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.81
Item Width (Inch)
4.31
Item Length (Inch)
4.31

Details

Material
Brass
Finish
Oil Rubbed Bronze
Item
Diverter Valve
Sub-Category
Faucet Handles
Mounting Type
Wall Mount
ADA Compliant
true
Number of Handles
1
Handshower Flow Rate (GPM)
0
UPC/CUPC Certified
true
Collection
Metropolitan
DOE Certified
false
Faucet Holes
1
Low Lead Compliant
false
Handle Material
Brass
Item Weight (lbs)
2.9
Prop 65 Label
true
Handles Included
true
CEC Certified
false
Showerhead Flow Rate (GPM)
0
Theme
Modern
Spout Flow Rate (GPM)
0
Handle Style
Lever

Description

This lever handle, diverter valve and face plate help direct water to divert into three different ways, usually for the shower head, hand shower or tub spout. Each component is crafted with solid brass for durable long-term use. The diverter valve features one inlet to three outlets, to move water to its desired destination. Easy to install, the diverter is usable with hot and cold water and complies with other traditional designs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.