Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, 3, Wall Mount, Polished Chrome

  • Mfr # KS4021AX

  • Zoro # G6377577


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4021AX
Zoro #
G6377577
UPC #
663370594434
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
Item Width (Inch)
8.25
Item Height (Inch)
2.44
Item Length (Inch)
11.19

Details

Item
Roman Tub Faucet
Features
Quarter Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Polished Chrome
Connection
1/2" NPT
Material
Brass
Number of Handles
2
Handle Material
Metal
Item Weight (lbs)
6.23
Prop 65 Label
true
CEC Certified
false
Faucet Centers
8
DOE Certified
false
Sidespray
false
Handles Included
true
Low Lead Compliant
true
Faucet Holes
3
Drain Included
No
Theme
Modern
Spout Flow Rate (GPM)
7
Pulldown Spray
false
Handle Style
Cross
Collection
Metropolitan
Pullout Spray
false
Handshower Included
No
Hose Included
false
UPC/CUPC Certified
false

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium polished chrome finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.