Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roman Tub Faucet, Brushed Nickel, Wall Mount

  • Mfr # KS4028PL

  • Zoro # G6364812


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4028PL
Zoro #
G6364812
UPC #
663370594502
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
Item Length (Inch)
11.44
Item Height (Inch)
2.44
Item Width (Inch)
8.25

Details

Item
Roman Tub Faucet
Features
Quarter Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Brushed Nickel
Connection
1/2" NPT
Material
Brass
Handle Material
Porcelain
Number of Handles
2
Handle Style
Lever
Item Weight (lbs)
6.23
Hose Included
false
Faucet Holes
3
Prop 65 Label
true
Drain Included
No
UPC/CUPC Certified
false
Pulldown Spray
false
Low Lead Compliant
true
DOE Certified
false
Collection
Metropolitan
Sidespray
false
Handshower Included
No
CEC Certified
false
Handles Included
true
Spout Flow Rate (GPM)
7
Pullout Spray
false
Theme
Modern
Faucet Centers
8

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium brushed nickel finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.