Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS4025AL

  • Zoro # G6380605


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter Turn Ceramic Disc Cartridge
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4025AL
Zoro #
G6380605
UPC #
663370594410
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
Item Length (Inch)
11.06
Item Width (Inch)
8.25
Item Height (Inch)
2.44

Details

Item
Roman Tub Faucet
Features
Quarter Turn Ceramic Disc Cartridge
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Finish
Oil Rubbed Bronze
Connection
1/2" NPT
Number of Handles
2
Handle Material
Metal
Material
Brass
Drain Included
No
Pullout Spray
false
CEC Certified
false
Collection
Metropolitan
UPC/CUPC Certified
false
Low Lead Compliant
true
Handles Included
true
Prop 65 Label
true
Pulldown Spray
false
Handshower Included
No
Sidespray
false
Spout Flow Rate (GPM)
7
Faucet Holes
3
Theme
Modern
Handle Style
Lever
Item Weight (lbs)
6.23
DOE Certified
false
Hose Included
false
Faucet Centers
8

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.