Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS4025PL

  • Zoro # G6380587


product price:  $391.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Material
Brass
Mounting Type
Wall Mount
Connection
1/2" NPT
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KS4025PL
Zoro #
G6380587
UPC #
663370594496
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
Item Length (Inch)
11.44
Item Height (Inch)
2.44
Item Width (Inch)
8.25

Details

Finish
Oil Rubbed Bronze
Number of Holes
3
Material
Brass
Mounting Type
Wall Mount
Item
Roman Tub Faucet
Connection
1/2" NPT
ADA Compliant
true
Number of Handles
2
Handle Material
Porcelain
Features
Quarter Turn Ceramic Disc Cartridge
Pulldown Spray
false
Sidespray
false
Handle Style
Lever
Item Weight (lbs)
6.23
Low Lead Compliant
true
Pullout Spray
false
CEC Certified
false
Prop 65 Label
true
DOE Certified
false
Drain Included
No
UPC/CUPC Certified
false
Collection
Metropolitan
Handshower Included
No
Faucet Centers
8
Faucet Holes
3
Theme
Modern
Handles Included
true
Spout Flow Rate (GPM)
7
Hose Included
false

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.