Roman Tub Faucet, Oil Rubbed Bronze, Wall Mount

  • Mfr # KS4025PX

  • Zoro # G6384875


product price:  $407.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Features
Quarter Turn Ceramic Disc Cartridge
Number of Handles
2
Flow Rate
7.0 gpm
Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4025PX
Zoro #
G6384875
UPC #
663370594533
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
Item Height (Inch)
2.44
Item Width (Inch)
8.25
Item Length (Inch)
11.06

Details

Finish
Oil Rubbed Bronze
Mounting Type
Wall Mount
Features
Quarter Turn Ceramic Disc Cartridge
Number of Handles
2
Flow Rate
7.0 gpm
Item
Roman Tub Faucet
Connection
1/2" NPT
ADA Compliant
true
Number of Holes
3
Handle Material
Porcelain
Material
Brass
UPC/CUPC Certified
false
Hose Included
false
Sidespray
false
Prop 65 Label
true
Handshower Included
No
Faucet Holes
3
Drain Included
No
Item Weight (lbs)
6.23
Pullout Spray
false
DOE Certified
false
Theme
Modern
Low Lead Compliant
true
Pulldown Spray
false
Handles Included
true
Collection
Metropolitan
Faucet Centers
8
CEC Certified
false
Handle Style
Cross
Spout Flow Rate (GPM)
7

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium oil rubbed bronze finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.