Zoro Homepage

Roman Tub Faucet, Polished Chrome, Wall Mount

  • Mfr # KS4021BX

  • Zoro # G6384823


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Features
Quarter Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS4021BX
Zoro #
G6384823
UPC #
663370594557
Country of Origin
Taiwan, Province of China

Dimensions

Width
Tub Faucet: 2-3/8", Lever: 2-3/8"
Item Height (Inch)
2.44
Item Length (Inch)
10.88
Item Width (Inch)
8.25

Details

Item
Roman Tub Faucet
Features
Quarter Turn Ceramic Disc Cartridge
Flow Rate
7.0 gpm
Mounting Type
Wall Mount
Number of Holes
3
ADA Compliant
true
Connection
1/2" NPT
Number of Handles
2
Finish
Polished Chrome
Handle Material
Metal
Material
Brass
Theme
Modern
Spout Flow Rate (GPM)
7
Hose Included
false
UPC/CUPC Certified
false
Handshower Included
No
Collection
Metropolitan
Sidespray
false
Pulldown Spray
false
Prop 65 Label
true
Faucet Holes
3
Faucet Centers
8
DOE Certified
false
Pullout Spray
false
Handle Style
Cross
Item Weight (lbs)
6.23
Handles Included
true
Drain Included
No
CEC Certified
false
Low Lead Compliant
true

Description

Wall mount clawfoot tub faucets are the perfect fixture to add decorative flair within your bathroom because of their unique architectural elements. With sleek design, this will complete your refined bathroom decorum with the help of its premium polished chrome finish. The solid brass construction also makes for a heavy, quality made product.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.