
Traditional Grab Bar, 34-13/16" L, 17 ga. Brass, Polished chrome
Mfr # DR714321
Zoro # G0304246
product price: $137.99
/ea
Free Shipping & Returns
Key Features
Finish
Polished chrome
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Color
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DR714321
Zoro #
G0304246
UPC #
663370135705
Country of Origin
Taiwan, Province of China
Dimensions
Length
34-13/16"
Width
2-3/4"
Height
2-13/16"
Bar Length
32"
Details
Finish
Polished chrome
Type
Traditional
Material
17 ga. Brass
Standards
ADA Compliant
Color
Chrome
Dia
1-1/4"
Mounting Type
Wall
Item
Grab Bar
Includes
Mounting Hardware Pack (6) No. 8 x 2" Phillips Head Screw
Features
Beautifully Designed to Offer Aid in Preventing Falls, Unique Style, Corrosion Resistant
Description
Kingston Brass grab bars are beautifully designed to offer not only an aid in preventing falls, but unique style. Useful for all ages, these can be located in showers, near toilets, or in any customized location. This particular grab bar resourcefully provides support as it enhances a traditional style.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.