4.5-Inch Hand Held Turbine Driven Rotating Brush
Mfr # MVC-200D
Zoro # G4563203
product price: $27.26
/eaKey Features
Material
Plastic
Length
7 in
Width
4 1/2 in
For Hose Diameter
1 1/4 in
Fits Vacuum Brand
Metrovac
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MVC-200D
Zoro #
G4563203
UPC #
031275112587
Country of Origin
China
Dimensions
Length
7 in
Width
4 1/2 in
For Hose Diameter
1 1/4 in
Depth
2 1/2 in
Diameter
1 5/16 in
Details
Material
Plastic
Fits Vacuum Brand
Metrovac
For Vacuum Type
Canister Vacuum
Includes
4 1/2 in Brush
Item
Upholstery Tool
For Use With
Professional Vacuums
Fits Vacuum Models
ADM-4, ADM-4SF, ADM-4SFV, ADM4PNHSF, ADM4PNHSNBF, ADM4PNHSNBFVC, ADM4PNHSNBFVT, ADM4SNBF, ADM4SNBFVC, MVC-200D, OV-1, OV-1BC, OV-3, OV-3BC, OV-4, OV-4ABC, OV-4BC, OV-4BCSF, OV-4BCSFV, OV-4PNHSF, OV-4PNHSFV, OV4PNHSNBF, OV4PNHSNBFV, OV4SNBF-200C, OV4SNBF-200CV, OV4SNBFVC
Attachment Product Grouping
Upholstery Tools
Type
Turbine Driven Revolving
Description
Upholstery Tools, For Hose Diameter 1 1/4 in, Material Plastic, Length 7 in, Width 4 1/2 in, Depth 2 1/2 in, Diameter 1 3/8 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Metrovac, Fits Vacuum Models ADM-4SF, ADM-4SFV, ADM4PNHSF, ADM4PNHSNBF, ADM4PNHSNBFVC, ADM4PNHSNBFVT, ADM4SNBF, ADM4SNBFVC, MVC-200D, OV-1BC, OV-3BC, OV-4ABC, OV-4BC, OV-4BCSF, OV-4BCSFV, OV-4PNHSF, OV-4PNHSFV, OV4PNHSNBF, OV4PNHSNBFV, OV4SNBF-200C, OV4SNBF-200CV, OV4SNBFVC, Includes 4 1/2 in Brush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.