Zoro Homepage

Automotive Blower, 90 cfm, 1 1/4 hp, Black

  • Mfr # SK-1-INDV

  • Zoro # G908168465


product price: $215.99
/ea
Sold in multiples of 6 for $1,295.94
Free Shipping & Returns

Key Features

For Use With
Clothes, Component, Surface
Includes
(2) Mounting Hooks, Air Flare, Blower Nozzle, Shoulder Strap
Application
Commercial
Standards
OSHA
Hose Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SK-1-INDV
Zoro #
G908168465
UPC #
031275582403
Country of Origin
United States

Dimensions

Hose Length
6 ft
Power Cord Length
12 ft

Details

Item
Automotive Blower
For Use With
Clothes, Component, Surface
Includes
(2) Mounting Hooks, Air Flare, Blower Nozzle, Shoulder Strap
Application
Commercial
Standards
OSHA
Product Type
Automotive Blower
Housing Material
Steel
Full Load Current
8.54 A
Includes Hose
Yes
Nameplate Voltage
120V
Number of Conductors
3
Maximum Airflow Capacity
90 cfm
Housing Color
Black
Power Consumption
1,025 W
Number of Speeds
Variable
Air Flow Direction
Bi-Directional
Motor Horsepower
1 1/4 hp

Description

Automotive Blower, Air Flow Direction Bi-Directional, Application Commercial, For Use With Clothes, Component, Surface, Full Load Current 8.54 A, Hose Length 6 ft, Housing Color Black, Housing Material Steel, Includes (2) Mounting Hooks, Air Flare, Blower Nozzle, Shoulder Strap, Includes Hose Yes, Maximum Airflow Capacity 90 cfm, Motor Horsepower 1 1/4 hp, Mounting Type (2) Mounting Hooks, Shoulder Strap, Nameplate Voltage 120V, Number of Conductors 3, Number of Speeds Variable

Restrictions

WARNING: This product can expose you to chemicals including Carbon black (airborne, unbound particles of respirable size), which is known to the State of California to cause cancer, and Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.