Metrovac
Air Force High Power Master Blaster 8-HP Cleaning / Drying System
Mfr # MB-3CD
Zoro # G4592822
Free Shipping & Returns
$516.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Amps 18 A
- Hose Length 10 ft
- Standards Yes
- Voltage 120 V AC
- Application Car Dryer
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUGGIES Huggies Natural Care Fragrance Free Travel Pack 16 Wipes, PK16 (40706)
- GUARDAIR Steel Vacuum Hose Coupler, 2" Hose (N671)
- VIKAN 24 in Sweep Face Broom Head, Soft, Synthetic, Yellow (31996)
- GENUINE JOE Mop, Wedge, Microfiber, 4"Wx4"L, Blue/Gray (GJO03124)
- DAYTON Wall Mount Shop Vacuum, 4 1/2 gal, 680 W (61HV94)
- NILFISK Aero Shop Vacuum, 1-1/4" Hose Dia., PET 3600 l/min (107406623)
- DUSTLESS TECHNOLOGIES Love-Less Cougar Ash Vac Black (A0500)
- BOSCH VAC Dust Extractor, 1.37" Hose Dia., HEPA 150 cfm (VAC090AH)
- DEWALT Wet/Dry Vacuum, 12 gal., 5.5 HP, Poly, 1-7/8" Hose Dia., Disposable (DXV12P)
- EXAIR Premium Rev. Drum Vac System, 55 gal., 1-1/2" Hose Dia., 43 scfm (6395)
- DRI-EAZ Industrial Built-In Pump Shop Vacuum, 2" Hose Dia., HEPA 100 cfm (F479)
- Metrovac Wet Dry Vacuums