Zoro Homepage

Bag, 3-Ply, Disposable, 5 PK

  • Mfr # DV-5PBRP

  • Zoro # G1302682


product price: $14.69
/pk 5, $2.94/ea

Key Features

Reusable
Non-reusable
Material
Paper
Bag Type
3-Ply
Filter Type
Disposable
Width
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DV-5PBRP
Zoro #
G1302682
UPC #
031275516736
Country of Origin
China

Dimensions

Width
6"
Length
6 in
Height
6 in

Details

Reusable
Non-reusable
Material
Paper
Bag Type
3-Ply
Filter Type
Disposable
Item
Bag
For Use With
Mfr. No. DV-3ESD1

Description

Height 6 in, Length 6 in, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.