Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Car Vacuum, Hose L 5, 30 ft, Commercial

  • Mfr # 112-583523

  • Zoro # G610412337


product price: $499.99
/ea
Free Shipping & Returns

Key Features

Hose Length
5 ft, 30 ft
Includes
(2) Extension Wands, Blower Nozzle, Claw Tool, Crevice Tool, Dust Brush, Floor/Wall Brush, Hose Hanger, Inflator Adaptor, Large Crevice Tool, Micro Tool Kit, Tool Caddy, Upholstery Nozzle, Wall Mount Bracket
Housing Color
Black
Application
Commercial
Includes Hose
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112-583523
Zoro #
G610412337
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
5 ft, 30 ft

Details

Item
Car Vacuum
Includes
(2) Extension Wands, Blower Nozzle, Claw Tool, Crevice Tool, Dust Brush, Floor/Wall Brush, Hose Hanger, Inflator Adaptor, Large Crevice Tool, Micro Tool Kit, Tool Caddy, Upholstery Nozzle, Wall Mount Bracket
Housing Color
Black
Application
Commercial
Includes Hose
No
Product Type
Car Vacuum
Housing Material
Steel
Maximum Airflow Capacity
114 cfm

Description

Car Vacuum, Air Flow Direction Not Applicable, Application Commercial, Hose Length 5 ft, 30 ft, Housing Color Black, Housing Material Steel, Includes (2) Extension Wands, Blower Nozzle, Claw Tool, Crevice Tool, Dust Brush, Floor/Wall Brush, Hose Hanger, Inflator Adaptor, Large Crevice Tool, Micro Tool Kit, Tool Caddy, Upholstery Nozzle, Wall Mount Bracket, Includes Hose No, Maximum Airflow Capacity 114 cfm, Number of Speeds Not Applicable, Power Cord Length Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.