MetroVac Portable 500 Watt Anti-Static Vacuum/Blower

  • Mfr # MDV-1ESD

  • Zoro # G2100975


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
Standard
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Sound Level dBA
75 dBA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MDV-1ESD
Zoro #
G2100975
UPC #
031275117513
Country of Origin
United States

Dimensions

Hose Dia.
1 1/4 in
Power Cord Length
12 ft
Height
15 in
Hose Length
3 to 6 ft
Length
7 in
Width
7 in
Tank Size
0.33 qt

Details

Item
Critical Area Vacuum
Voltage
120V
Vacuum Filtration Type
Standard
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Sound Level dBA
75 dBA
Watts
500
Number of Motor Stages
1
Net Weight
3 lb.
Casters
No
Series
DataVac
Standards
UL
Drain
No
Hz
60
Amps
4
Includes
Anti-Static Stretch Hose, Crevice Tool, Dusting Brush, Grounding Wrist Strap, Micro Cleaning Tool Kit
Peak HP
3/4 HP
Air Flow
65 cfm
Vacuum Filter
Foam
Vacuum Capacity
1/4 gal.
Static Pressure
60 in
Tank Material
Steel
Vacuum Product Grouping
Critical Area Vacuums
Power
500 W
Vacuum Air Flow
65 cfm
Vacuum Pickup Type
Dry
Tank Dry Capacity
1/16 gal
Current
4.5 A
Sound Level
80 dB
Peak Horsepower
3/4 hp
Vacuum Power Source
Corded
Critical Area Application
Electro-Static Discharge (ESD) Safe
Power Source
AC Supply

Description

Critical Area Vacuum, Critical Area Application Electro-Static Discharge (ESD) Safe, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size 3/8 qt, Tank Dry Capacity 1/8 gal, Vacuum Collection Type Bag, Vacuum Filtration Type Standard, Filter Efficiency Removes 5 microns, Vacuum Air Flow 65 cfm, Static Pressure 60 in, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 500 W, Current 4.5 A, Voltage 120V AC, Hose Dia. 1 1/4 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.