Zoro Homepage

DataVac Pro Series & Micro Cleaning Tools Tech Vacuum/Blower Duster

  • Mfr # MDV-1BA

  • Zoro # G3893872


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Vacuum Filtration Type
Standard
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Hose Length
2 3/4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDV-1BA
Zoro #
G3893872
UPC #
031275926931
Country of Origin
United States

Dimensions

Hose Length
2 3/4 ft
Power Cord Length
12 ft
Length
15 in
Width
7 in
Height
7 in
Tank Size
0.33 qt
Hose Dia.
1 1/4 in

Details

Item
Critical Area Vacuum/Blower
Voltage
120V
Vacuum Filtration Type
Standard
Weight
3 lb
Vacuum Collection Type
Disposable Bag
Amps
4.5
Net Weight
3 lb.
Vacuum Product Grouping
Handheld Vacuums
Vacuum Filter
Foam
Includes
19 in Flexible Hose, Air Pin Pointer, Adaptor Nozzle, Flexible Neck Extension Wand, Micro Dust Brush, Micro Crevice Tool, Shoulder Strap, (5) Extra Filter Bags
Vacuum Capacity
1/4 gal.
Peak HP
0.75
Filter Type
Standard
Series
Industrial
Sound Level dBA
75 dBA
Air Flow
65 cfm
Bag Type
Paper
Static Pressure
60 in
Standards
UL
Tank Material
Steel
Current
4.5 A
Tank Dry Capacity
1/16 gal
Critical Area Application
Computer/Electronics
Vacuum Air Flow
65 cfm
Vacuum Pickup Type
Dry
Vacuum Power Source
Corded
Sound Level
80 dB
Peak Horsepower
3/4 hp
Power
500 W

Description

Critical Area Vacuum/Blower, Critical Area Application Computer/Electronics, Vacuum Pickup Type Dry, Vacuum Power Source Corded, Tank Material Steel, Tank Size 3/8 qt, Tank Dry Capacity 1/8 gal, Vacuum Collection Type Bag, Vacuum Filtration Type Standard, Vacuum Air Flow 65 cfm, Static Pressure 60 in, Motor Efficiency Type Brushed, Number of Motor Stages 1, Peak Horsepower 1 hp, Power 500 W, Current 4.5 A, Voltage 120V AC, Hose Dia. 1 1/4 in, Hose Length 1 5/8 ft, Height 7 in, Length 15 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.